

€16.72/ pieceexcl. VAT
€20.23incl. VAT
Sold per: 10Min. order: 10
30 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | 29 |
Material | Brass, Nickel-plated |
Shape | Straight |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 3/4 |
Hose inside diameter | 19 mm |
Maximum operating pressure | 18 bar |