

€10.14/ pieceexcl. VAT
€12.27incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | 29 |
Material | Brass, Nickel-plated |
Shape | Straight |
Threaded connection 1 | External thread BSPP (G) |
Connection 1 thread size | 1/4 |
Hose inside diameter | 13 mm |
Maximum operating pressure | 18 bar |
€2.30/ pieceexcl. VAT
€2.78incl. VAT
113 In stock - Estimated delivery date 13/11/2026