

€1,024.90/ pieceexcl. VAT
€1,240.13incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | M/61000/MR |
Function | Double acting |
Cushioning | Mechanical |
Magnetic | Yes |
Bore diameter | 50 mm |
Stroke length | 75 mm |
Port Size | G1/4 in |
Barrel material | Anodised aluminium |
Material piston rod | Stainless steel |
Fluid | Compressed air |
Operating temperature | from -10 to 80 °C |
Operating pressure | from 1 to 10 bar |
Variant | Ball bearing |