

€43.79/ pieceexcl. VAT
€52.99incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | M/1500 |
Housing material | Aluminium alloy |
Flow rate at 6 Bar | 11070 l/min |
Port thread type | BSPP (G) |
Port Size | 1 |
Operating temperature | from -20 to 80 °C |
Maximum operating pressure in bar | 10 bar |
Wrench width | 47 mm |
Insert material | Sinterbronze |