

€11.12/ pieceexcl. VAT
€13.46incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | M/1500 |
Housing material | Aluminium alloy |
Flow rate at 6 Bar | 840 l/min |
Port thread type | BSPP (G) |
Port Size | 1/8 |
Operating temperature | from -20 to 80 °C |
Maximum operating pressure in bar | 10 bar |
Wrench width | 15 mm |
Insert material | Sinterbronze |