

€35.72/ pieceexcl. VAT
€43.22incl. VAT
Estimated delivery date - 23/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | T1100 |
Fitting type | Flowcontroller |
Material | Aluminium alloy |
Thread type | BSPP (G) |
Thread Size | 1/4 |
Operating pressure | from 0 to 10 bar |
Operating temperature | from -20 to 80 °C |
Seal material | NBR |