

€208.41/ pieceexcl. VAT
€252.18incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | M/800 |
Fitting type | Flowcontroller |
Material | Brass |
Thread type | BSPP (G) |
Thread Size | 1/2 |
Operating pressure | from 0.3 to 16 bar |
Operating temperature | from -20 to 80 °C |
Seal material | NBR |
Fluid | Compressed air |