

€8.79/ pieceexcl. VAT
€10.64incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Pneufit C |
Type | C0K51 |
Fitting type | Flowcontroller |
Design form | Banjo |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 3 |
Thread type | Metric |
Thread Size | M5 |
Control Method | Meter-out |
Operating pressure | from -0.9 to 10 bar |
Operating temperature | from 0 to 60 °C |
Body material | PBT |
Seal material | NBR |
Release sleeve material | POM (Polyoxymethylene) |
Grab ring material | Stainless steel |
Fluid | Compressed air |