
€30.24/ pieceexcl. VAT
€36.59incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Pneufit |
Type | 10T00 |
Fitting type | Flowcontroller |
Tube Outside Diameter | 8 |
Thread type | BSPT (R) |
Thread Size | 1/8 |