

€65.23/ pieceexcl. VAT
€78.93incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Fleetfit |
Manufacturer ID | 97466633 |
Shape | Straight |
Material | Brass |
Tube Outside Diameter | 6 mm |
Thread type | External thread (M) |
Thread Size | M 12x1.5 |
Operating pressure | from 0 to 10 bar |
Operating temperature | from -40 to 100 °C |