

€66.12/ pieceexcl. VAT
€80.01incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Fleetfit |
Manufacturer ID | 97466631 |
Shape | Straight |
Material | Brass |
Tube Outside Diameter | 6 mm |
Thread type | External thread (M) |
Thread Size | M 10x1 |
Operating pressure | from 0 to 10 bar |
Operating temperature | from -40 to 100 °C |