NORGREN

NORGREN Fleetfit Equal tee connector Ø8mm 97451405

  • ERIKS:11583119
Image 1
Tee Connector
Save to list

€96.40/ pieceexcl. VAT

€116.64incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Fleetfit
Manufacturer ID
97451405
Shape
T-shape
Material
Brass
Tube Outside Diameter
8 mm
Operating pressure
from 0 to 10 bar
Operating temperature
from -40 to 100 °C