NORGREN

NORGREN Fleetfit Equal tee connector Ø16mm 97451408

  • ERIKS:11583122
Image 1
Te Co 16-16-16
Save to list

€150.61/ pieceexcl. VAT

€182.24incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Fleetfit
Manufacturer ID
97451408
Shape
T-shape
Material
Brass
Tube Outside Diameter
16 mm
Operating pressure
from 0 to 10 bar
Operating temperature
from -40 to 100 °C