NORGREN

NORGREN Fleetfit Equal tee connector Ø15mm 97451415

  • ERIKS:11583123
Image 1
Te Co 15-15-15
Save to list

€152.86/ pieceexcl. VAT

€184.96incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Fleetfit
Manufacturer ID
97451415
Shape
T-shape
Material
Brass
Tube Outside Diameter
15 mm
Operating pressure
from 0 to 10 bar
Operating temperature
from -40 to 100 °C