NORGREN

NORGREN Fleetfit Equal tee connector Ø12mm 97451407

  • ERIKS:11583121
Image 1
Te Co 12-12-12
Save to list

€110.91/ pieceexcl. VAT

€134.20incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Fleetfit
Manufacturer ID
97451407
Shape
T-shape
Material
Brass
Tube Outside Diameter
12 mm
Operating pressure
from 0 to 10 bar
Operating temperature
from -40 to 100 °C