NORGREN

NORGREN Fleetfit Equal straight connector Ø9mm 97450313

  • ERIKS:11583108
Image 1
9 X 9 St Conn
Save to list

€193.79/ pieceexcl. VAT

€234.49incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Fleetfit
Manufacturer ID
97450313
Shape
Straight
Material
Brass
Tube Outside Diameter
9 mm
Operating pressure
from 0 to 10 bar
Operating temperature
from -40 to 100 °C