NORGREN

NORGREN Fleetfit Equal straight connector Ø8mm 97450305

  • ERIKS:11583103
Image 1
Straight Conn
Save to list

€58.98/ pieceexcl. VAT

€71.37incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Fleetfit
Manufacturer ID
97450305
Shape
Straight
Material
Brass
Tube Outside Diameter
8 mm
Operating pressure
from 0 to 10 bar
Operating temperature
from -40 to 100 °C