NORGREN

NORGREN Fleetfit Equal straight connector Ø6mm 97450304

  • ERIKS:11583102
Image 1
Str Connector
Save to list

€53.26/ pieceexcl. VAT

€64.44incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Fleetfit
Manufacturer ID
97450304
Shape
Straight
Material
Brass
Tube Outside Diameter
6 mm
Operating pressure
from 0 to 10 bar
Operating temperature
from -40 to 100 °C