NORGREN

NORGREN Fleetfit Equal straight connector Ø16mm 97450308

  • ERIKS:11583106
Image 1
St Co 16-16
Save to list

€129.64/ pieceexcl. VAT

€156.86incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Fleetfit
Manufacturer ID
97450308
Shape
Straight
Material
Brass
Tube Outside Diameter
16 mm
Operating pressure
from 0 to 10 bar
Operating temperature
from -40 to 100 °C