NORGREN

NORGREN Fleetfit Equal straight connector Ø11mm 97450336

  • ERIKS:11583110
Image 1
11 X 11 St Conn
Save to list

€114.82/ pieceexcl. VAT

€138.93incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Fleetfit
Manufacturer ID
97450336
Shape
Straight
Material
Brass
Tube Outside Diameter
11 mm
Operating pressure
from 0 to 10 bar
Operating temperature
from -40 to 100 °C