NORGREN

NORGREN Fleetfit Elbow connector Ø8mm 97451105

  • ERIKS:11583113
Image 1
Elbow Connector
Save to list

€67.56/ pieceexcl. VAT

€81.75incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Fleetfit
Manufacturer ID
97451105
Shape
L-shaped
Material
Brass
Tube Outside Diameter
8 mm
Operating pressure
from 0 to 10 bar
Operating temperature
from -40 to 100 °C