NORGREN

NORGREN Fleetfit Elbow connector Ø6mm 97451104

  • ERIKS:11583112
Image 1
El Co 6-6
Save to list

€57.67/ pieceexcl. VAT

€69.78incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Fleetfit
Manufacturer ID
97451104
Shape
L-shaped
Material
Brass
Tube Outside Diameter
6 mm
Operating pressure
from 0 to 10 bar
Operating temperature
from -40 to 100 °C