NORGREN

NORGREN Fleetfit Elbow connector Ø15mm 97451115

  • ERIKS:11583117
Image 1
El Co 15-15
Save to list

€131.26/ pieceexcl. VAT

€158.82incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Fleetfit
Manufacturer ID
97451115
Shape
L-shaped
Material
Brass
Tube Outside Diameter
15 mm
Operating pressure
from 0 to 10 bar
Operating temperature
from -40 to 100 °C