NORGREN

NORGREN Fleetfit Elbow connector Ø12mm 97451107

  • ERIKS:11583115
Image 1
Elbow Connector
Save to list

€82.61/ pieceexcl. VAT

€99.96incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Fleetfit
Manufacturer ID
97451107
Shape
L-shaped
Material
Brass
Tube Outside Diameter
12 mm
Operating pressure
from 0 to 10 bar
Operating temperature
from -40 to 100 °C