NORGREN

NORGREN Fleetfit Elbow connector Ø10mm 97451106

  • ERIKS:11583114
Image 1
Elbow Connector
Save to list

€75.59/ pieceexcl. VAT

€91.46incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Fleetfit
Manufacturer ID
97451106
Shape
L-shaped
Material
Brass
Tube Outside Diameter
10 mm
Operating pressure
from 0 to 10 bar
Operating temperature
from -40 to 100 °C