NORGREN

NORGREN Flat suction cup nitrile rubber Ø8mm M/58302/01

  • ERIKS:11587068
Image 1
Suction Cup Nitrile
Save to list

€16.52/ pieceexcl. VAT

€19.99incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
M/58300
Material
NBR
Diameter
8 mm
Suction cup shape
Flat
Connection
M 5
Operating temperature
from -10 to 70 °C
Spare parts & accessories
Product Image

NORGREN Level compensator M5 M/58007

  • Eriks:11584289
  • Manufacturer:M/58007

€93.05/ pieceexcl. VAT

€112.59incl. VAT

Estimated delivery date - 23/11/2026