NORGREN

NORGREN Flat suction cup nitrile rubber Ø50mm M/58309/01

  • ERIKS:11587082
Image 1
Vacuum Cup Assembly
Save to list

€43.65/ pieceexcl. VAT

€52.82incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
M/58300
Material
NBR
Diameter
50 mm
Suction cup shape
Flat
Connection
G1/8
Operating temperature
from -10 to 70 °C
Spare parts & accessories
Product Image

NORGREN Level compensator G1/8 M/58008

  • Eriks:11584290
  • Manufacturer:M/58008

€115.26/ pieceexcl. VAT

€139.46incl. VAT

Estimated delivery date - 16/11/2026
Product Image

NORGREN Flexible connector G1/8 M/58001

  • Eriks:11581762
  • Manufacturer:M/58001

€130.14/ pieceexcl. VAT

€157.47incl. VAT

Estimated delivery date - 20/11/2026