NORGREN

NORGREN Flat suction cup nitrile rubber Ø15mm M/58304/01

  • ERIKS:11587072
Image 1
Vacuum Cup Assembly
Save to list

€18.44/ pieceexcl. VAT

€22.31incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
M/58300
Material
NBR
Diameter
15 mm
Suction cup shape
Flat
Connection
M 5
Operating temperature
from -10 to 70 °C
Spare parts & accessories
Product Image

NORGREN Level compensator M5 M/58007

  • Eriks:11584289
  • Manufacturer:M/58007

€93.05/ pieceexcl. VAT

€112.59incl. VAT

Estimated delivery date - 24/11/2026