NORGREN

NORGREN Flat suction cup nitrile rubber Ø150mm M/58312/01

  • ERIKS:11587088
Image 1
Vacuum Cup Assembly
Save to list

€295.93/ pieceexcl. VAT

€358.08incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
M/58300
Material
NBR
Diameter
150 mm
Suction cup shape
Flat
Connection
G1/2
Operating temperature
from -10 to 70 °C
Spare parts & accessories
Product Image

NORGREN Level compensator G1/2 M/58009

  • Eriks:11584291
  • Manufacturer:M/58009

€199.15/ pieceexcl. VAT

€240.97incl. VAT

Estimated delivery date - 20/11/2026
Product Image

NORGREN Flexible connector G1/2 M/58002

  • Eriks:11581763
  • Manufacturer:M/58002

€218.91/ pieceexcl. VAT

€264.88incl. VAT

Estimated delivery date - 20/11/2026