

€1,207.21/ pieceexcl. VAT
€1,460.72incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Excelon |
Type | F22 |
Housing material | Stainless steel |
Port thread type | NPT |
Port Size | 1/2 in |
Filtration level | 25 µm |
Drain type | Manual |
Operation temperature | from -20 to 80 °C |
Max. operating pressure | 17 bar |
With reservoir | Yes |
Container material | Stainless steel |
Material seal | Synthetic rubber |
Filter element material | Sintered polypropylene |