

€622.34/ pieceexcl. VAT
€753.03incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Olympian Plus |
Type | B68G |
Function | Filter-Regulator |
Port thread type | BSPP (G) |
Port Size | 3/4 in |
Filtration level | 40 µm |
With pressure gauge | No |
Drain type | Automatic |
Bowl Material | Aluminium |
Operating temperature | from -20 to 80 °C |
Max. inlet pressure | 17 bar |
Adjustment range | 0.4 - 8 bar |
Material seal | NBR |
Filter element material | Sintered plastic |
Housing material | Aluminium |
€225.06/ pieceexcl. VAT
€272.32incl. VAT
Estimated delivery date - 16/11/2026