

€84.85/ pieceexcl. VAT
€102.67incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | B07 |
Function | Filter-Regulator |
Port thread type | BSPP (G) |
Port Size | 1/8 in |
Filtration level | 40 µm |
With pressure gauge | No |
Drain type | Manual |
Bowl Material | Polycarbonate |
Operating temperature | from -34 to 50 °C |
Maximum operating pressure | 10 |
Max. inlet pressure | 10 bar |
Adjustment range | 0.3 - 7 bar |
Flow rate | 390 l/min |
Weight | 180 g |
Material seal | NBR |
Filter element material | Sintered polypropylene |
Housing material | Zinc |
Membrane material | PU |
€64.01/ pieceexcl. VAT
€77.45incl. VAT
Estimated delivery date - 11/11/2026