

€126.29/ pieceexcl. VAT
€152.81incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | B07 |
Function | Filter-Regulator |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Filtration level | 40 µm |
Drain type | Manual |
Bowl Material | Zinc die-cast |
Operating temperature | from -20 to 50 °C |
Maximum operating pressure | 17 |
Flow rate | 390 l/min |
Weight | 260 g |
Material seal | NBR |
Filter element material | PP |
Housing material | Zinc die-cast |
Membrane material | PU |
€64.01/ pieceexcl. VAT
€77.45incl. VAT
Estimated delivery date - 16/11/2026