

€146.17/ pieceexcl. VAT
€176.87incl. VAT
8 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Excelon Plus |
Type | B84G |
Function | Filter-Regulator |
Port thread type | BSPP (G) |
Port Size | 1/2 in |
Filtration level | 5 µm |
With pressure gauge | Yes |
Drain type | Manual |
Bowl Material | Aluminium |
Lockable | Yes |
Operating temperature | from -20 to 65 °C |
Adjustment range | 0.3 - 10 bar |
Material seal | NBR |
Filter element material | Sintered polypropylene |
Housing material | Aluminium die-cast |