

€325.52/ pieceexcl. VAT
€393.88incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Excelon |
Type | B72G |
Function | Filter-Regulator |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Filtration level | 40 µm |
With pressure gauge | No |
Drain type | Semi automatic |
Bowl Material | Zinc |
Operating temperature | from -34 to 65 °C |
Maximum operating pressure | 17 |
Max. inlet pressure | 10 bar |
Adjustment range | 0.3 - 10 bar |
Weight | 520 g |
Material seal | NBR |
Filter element material | Sintered polypropylene |
Housing material | Zinc |
Membrane material | PU |
€103.33/ pieceexcl. VAT
€125.03incl. VAT
Estimated delivery date - 16/11/2026