

€486.14/ pieceexcl. VAT
€588.23incl. VAT
Estimated delivery date - 02/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Excelon |
Type | B73G |
Function | Filter-Regulator |
Port thread type | NPT |
Port Size | 1/4 in |
Filtration level | 40 µm |
With pressure gauge | No |
Drain type | Manual |
Bowl Material | Polycarbonate |
Operating temperature | from -34 to 50 °C |
Max. inlet pressure | 10 bar |
Adjustment range | 0.3 - 10 bar |
Material seal | Neoprene |
Filter element material | Sintered polypropylene |
Housing material | Aluminium |