

€444.98/ pieceexcl. VAT
€538.43incl. VAT
Estimated delivery date - 02/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Excelon |
Type | B74G |
Function | Filter-Regulator |
Port thread type | NPT |
Port Size | 1/2 in |
Filtration level | 40 µm |
With pressure gauge | No |
Drain type | Manual |
Bowl Material | Aluminium |
Self-venting | No |
Operating temperature | from -34 to 80 °C |
Maximum operating pressure | 17 |
Max. inlet pressure | 10 bar |
Adjustment range | 0.3 - 4 bar |
Material seal | NBR |
Filter element material | Sintered polypropylene |
Housing material | Aluminium |
€197.30/ pieceexcl. VAT
€238.73incl. VAT
Estimated delivery date - 16/11/2026