

€464.87/ pieceexcl. VAT
€562.49incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Excelon |
Type | B74G |
Function | Filter-Regulator |
Port thread type | NPT |
Filtration level | 5 µm |
With pressure gauge | No |
Drain type | Manual |
Bowl Material | Aluminium |
Self-venting | Yes |
Operating temperature | from -20 to 50 °C |
Maximum operating pressure | 17 |
€197.30/ pieceexcl. VAT
€238.73incl. VAT
Estimated delivery date - 16/11/2026