

€409.03/ pieceexcl. VAT
€494.93incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Excelon |
Type | B73G |
Function | Filter-Regulator |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Filtration level | 40 µm |
With pressure gauge | No |
Drain type | Manual |
Bowl Material | Aluminium |
Operating temperature | from -34 to 80 °C |
Max. inlet pressure | 10 bar |
Adjustment range | 0.7 - 17 bar |
Material seal | Neoprene |
Filter element material | Sintered polypropylene |
Housing material | Aluminium |
€200.00/ pieceexcl. VAT
€242.00incl. VAT
1 In stock - Estimated delivery date 10/11/2026