

€586.59/ pieceexcl. VAT
€709.77incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Excelon |
Type | B74G |
Function | Filter-Regulator |
Port thread type | NPT |
Filtration level | 40 µm |
With pressure gauge | No |
Drain type | Automatic |
Bowl Material | Aluminium |
Self-venting | Yes |
Operating temperature | from -20 to 50 °C |
Maximum operating pressure | 17 |
Adjustment range | 0.3 - 10 bar |
€277.16/ pieceexcl. VAT
€335.36incl. VAT
Estimated delivery date - 11/11/2026