

€648.28/ pieceexcl. VAT
€784.42incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Excelon |
Type | B73G |
Function | Filter-Regulator |
Port thread type | BSPP (G) |
Port Size | 1/2 in |
Filtration level | 40 µm |
With pressure gauge | No |
Drain type | Automatic |
Bowl Material | Polycarbonate |
Operating temperature | from -34 to 50 °C |
Max. inlet pressure | 10 bar |
Adjustment range | 0.3 - 10 bar |
Material seal | Neoprene |
Filter element material | Sintered polypropylene |
Housing material | Aluminium |
€272.65/ pieceexcl. VAT
€329.91incl. VAT
Estimated delivery date - 11/11/2026