

€103.42/ pieceexcl. VAT
€125.14incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | B07 |
Function | Filter-Regulator |
Port thread type | BSPP (G) |
Port Size | 1/8 in |
Filtration level | 40 µm |
With pressure gauge | No |
Drain type | Automatic |
Bowl Material | Polycarbonate |
Operating temperature | from -34 to 50 °C |
Max. inlet pressure | 10 bar |
Adjustment range | 0.3 - 7 bar |
Material seal | NBR |
Filter element material | Sintered polypropylene |
Housing material | Zinc |
€77.66/ pieceexcl. VAT
€93.97incl. VAT
Estimated delivery date - 10/11/2026