NORGREN

NORGREN filter F73G-3GN-AD3 G3/8-auto drain-40µm

  • ERIKS:11581063
Image 1
Save to list

€569.30/ pieceexcl. VAT

€688.85incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Excelon
Type
F73G
Port thread type
Parallel (G)
Port Size
3/8 in
Filtration level
40 µm