

€434.13/ pieceexcl. VAT
€525.30incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Excelon |
Type | F73G |
Housing material | Aluminium |
Port thread type | Parallel (G) |
Port Size | 1/4 in |
Filtration level | 5 µm |
Drain type | Manual |
Operation temperature | from -34 to 80 °C |
Max. operating pressure | 17 bar |
With reservoir | Yes |
Container material | Aluminium |
Material seal | Neoprene |
Filter element material | Sintered polypropylene |