NORGREN

NORGREN filter F73G-2GN-AT2 G1/4-auto drain-25µm

  • ERIKS:11611991
Image 1
▪ Excelon design allows in-line installation or modular installation with other Excelon products
▪ Quick release bayonet bowl
Save to list

€467.86/ pieceexcl. VAT

€566.11incl. VAT

Estimated delivery date - 05/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Excelon
Type
F73G
Port thread type
Parallel (G)
Port Size
1/4 in
Filtration level
25 µm