

€195.60/ pieceexcl. VAT
€236.68incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Excelon |
Type | F72G |
Housing material | Zinc |
Port thread type | Parallel (G) |
Port Size | 3/8 in |
Filtration level | 40 µm |
Drain type | Manual |
Operation temperature | from -34 to 65 °C |
Max. operation pressure | 17 MPa |
Maximum flow rate | 1,680 l/min |
Max. operating pressure | 17 bar |
With reservoir | Yes |
Container material | Zinc |
Material seal | Neoprene |
Filter element material | Sintered polypropylene |
Weight | 490 g |