

€175.27/ pieceexcl. VAT
€212.08incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Excelon |
Type | F72G |
Port thread type | Parallel (G) |
Port Size | 1/4 in |
Filtration level | 5 µm |