NORGREN

NORGREN filter F72G-2GN-SD1 G1/4-auto

  • ERIKS:11581038
Image 1
▪ Excelon design allows in-line installation or modular installation with other Excelon products
▪ Quick release bayonet bowl
Save to list

€109.63/ pieceexcl. VAT

€132.65incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Excelon
Type
F72G
Port thread type
Parallel (G)
Port Size
1/4 in
Filtration level
5 µm