

€193.14/ pieceexcl. VAT
€233.70incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Excelon |
Type | F72G |
Housing material | Zinc die-cast |
Port thread type | Parallel (G) |
Port Size | 1/4 in |
Filtration level | 40 µm |
Drain type | Manual |
Max. operation pressure | 17 MPa |
Maximum flow rate | 1,680 l/min |
With reservoir | Yes |
Container material | Metal |
Material seal | NBR |
Filter element material | Polypropylene |
Weight | 490 g |