

€254.63/ pieceexcl. VAT
€308.10incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Excelon |
Type | F72G |
Housing material | Zinc |
Port thread type | Parallel (G) |
Port Size | 1/4 in |
Filtration level | 5 µm |
Drain type | Automatic |
Operation temperature | from -34 to 50 °C |
Max. operating pressure | 10 bar |
With reservoir | Yes |
Container material | Polycarbonate |
Material seal | Neoprene |
Filter element material | Sintered polypropylene |